Zoro Homepage

UN Toothed Work Stopper

  • Mfr # 326445

  • Zoro # G707196492


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Type
Work Stopper
Table Slot Size
16 mm
Height
200 mm
Arm Length
132 mm
Stop Pin Length
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326445
Zoro #
G707196492
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Table Slot Size
16 mm
Height
200 mm
Arm Length
132 mm
Stop Pin Length
160 mm

Details

Type
Work Stopper

Description

Product Type Work Stopper bull Locking lever can be rotated a full 360ordmbr bull Arm made of anodized aluminumbr bull Steel hinge pins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.