Zoro Homepage

Universal Angle Block Set

  • Mfr # 230867

  • Zoro # G407187875


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Includes
1º, 2º, 3º, 4º, 5º, 10º, 15º, 20º, 25º, 30º
Accuracy
0.0001 in
Thickness
1/4 in
Angle
1 to 30º
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230867
Zoro #
G407187875
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Thickness
1/4 in

Details

Includes
1º, 2º, 3º, 4º, 5º, 10º, 15º, 20º, 25º, 30º
Accuracy
0.0001 in
Angle
1 to 30º
Number of Pieces
10

Description

Minimum Angle Included 1 Maximum Angle Included 30 Set complete in fitted case Hardened steel, precision ground Accuracy 00001 per inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.