Zoro Homepage

Vrs33 Precision Steel Angle Plate

  • Mfr # 370400

  • Zoro # G207186016


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Features
58 HRC
Material
YK30 Alloy Steel
Width
75 mm
Depth
75 mm
Height
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370400
Zoro #
G207186016
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
75 mm
Depth
75 mm
Height
100 mm
Plate Thickness
25 mm

Details

Features
58 HRC
Material
YK30 Alloy Steel
Accuracy
0.005/100 mm

Description

Width mm 75 Depth mm 75 Height mm 100 Plate Thickness mm 25 Material YK30 Alloy Steel Hardness 58HRC Accuracy 0005100mm Holes tapped 1420

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.