Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vrs44 Precision Steel Angle Plate

  • Mfr # 370402

  • Zoro # G907185944


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Material
YK30 Alloy Steel
Features
58 HRC
Depth
100 mm
Height
100 mm
Width
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370402
Zoro #
G907185944
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
100 mm
Height
100 mm
Width
100 mm
Plate Thickness
25 mm

Details

Material
YK30 Alloy Steel
Features
58 HRC
Accuracy
0.005/100 mm

Description

Width mm 100 Depth mm 100 Height mm 100 Plate Thickness mm 25 Material YK30 Alloy Steel Hardness 58HRC Accuracy 0005100mm Holes tapped 1420

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.