
Water Proof LED Lamp With 400x400mm Round Arm
Mfr # 326395
Zoro # G107195972
product price: $788.99
/ea
Free Shipping & Returns
Key Features
Arm Length
400 x 400 mm
Mounting Type
Attachable Base
Cord Length
1.8 m
Type
Articulating Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
326395
Zoro #
G107195972
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Arm Length
400 x 400 mm
Cord Length
1.8 m
Details
Mounting Type
Attachable Base
Type
Articulating Arm
Description
Machine Light Style Articulating Arm Mounting Type Attachable Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.