Zoro Homepage

WaterProof Halogen Lighting Beam With Single Joint Arm

  • Mfr # 326345

  • Zoro # G707195983


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Attachable Base
Lens Material
Reinforced Glass
Type
Single Joint
Base Width
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326345
Zoro #
G707195983
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Width
60 mm

Details

Mounting Type
Attachable Base
Lens Material
Reinforced Glass
Type
Single Joint

Description

Machine Light Style Single Joint Mounting Type Attachable Base bull Water proof lighting head with reinforced glass resists large temperature fluctuations of cutting oil br bull 110 voltage br br x000D 400 Series Standard Armsbr 500 Series Articulating Arms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.