Zoro Homepage

0.125'' x 0.375'' Black Short Cap, 5100PK

  • Mfr # 615714

  • Zoro # G414531562


product price: $535.99
/pk 5100, $0.11/ea
Free Shipping & Returns

Key Features

Material
PVC
Plug Length
0.375"
Color
Black
Inside Dia.
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615714
Zoro #
G414531562
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.375"
Inside Dia.
0.125"

Details

Material
PVC
Color
Black

Description

S Caps-0.125-0.375-0.033-701-89-BLACK-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.