Zoro Homepage

0.125'' x 0.750'' Red Short Cap, 5100PK

  • Mfr # 153420

  • Zoro # G014531559


product price: $549.99
/pk 5100, $0.11/ea
Free Shipping & Returns

Key Features

Plug Length
0.750"
Color
Red
Material
PVC
Inside Dia.
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153420
Zoro #
G014531559
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.750"
Inside Dia.
0.125"

Details

Color
Red
Material
PVC

Description

S Caps-0.125-0.750-0.033-701-1R-RED-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.