Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8-14-20-LDPE-BLACK,

  • Mfr # 703311

  • Zoro # G906971937


product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns

Key Features

Color
Black
Plug Length
0.45 in
Head Size
0.625 x 1.375 in
Gauge
(14-20)
Fits Pipe Size
5/8 X 1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
703311
Zoro #
G906971937
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.45 in
Head Size
0.625 x 1.375 in
Fits Pipe Size
5/8 X 1-3/8 in

Details

Color
Black
Gauge
(14-20)

Description

Tubing Inserts-RECTANGULAR-5/8 X 1-3/8-(14-20)-LDPE-BLACK-100/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.