Zoro Homepage

3.500'' x 0.750'' Black Short Cap, 10PK

  • Mfr # 031729

  • Zoro # G814531568


product price: $20.45
/pk 10, $2.05/ea

Key Features

Color
Black
Plug Length
0.750"
Material
PVC
Inside Dia.
3.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031729
Zoro #
G814531568
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.750"
Inside Dia.
3.500"

Details

Color
Black
Material
PVC

Description

S Caps-3.500-0.750-0.065-701-89-BLACK-10/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.