Zoro Homepage

3.500'' x 1.000'' Black Short Cap, 10PK

  • Mfr # 588812

  • Zoro # G914531550


product price: $23.15
/pk 10, $2.32/ea

Key Features

Plug Length
1.000"
Color
Black
Inside Dia.
3.500"
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588812
Zoro #
G914531550
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
1.000"
Inside Dia.
3.500"

Details

Color
Black
Material
PVC

Description

S Caps-3.500-1.000-0.065-701-89-BLACK-10/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.