Anti-Roll Caps-0.531-0.750-0.070-701-1R-RED, 500PK

  • Mfr # 477921

  • Zoro # G106898850


product price: $254.99
/pk 500, $0.51/ea
Free Shipping & Returns

Key Features

Color
Red
Wall Thickness
0.07 in
Inside Dia.
0.531 in
Length Tolerance
0.688 - 0.812 in
Wall Thickness Tolerance
0.060 - 0.080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477921
Zoro #
G106898850
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.07 in
Inside Dia.
0.531 in
Length Tolerance
0.688 - 0.812 in
Inside Length
0.75 in

Details

Color
Red
Wall Thickness Tolerance
0.060 - 0.080 in

Description

Anti-Roll Caps-0.531-0.750-0.070-701-1R-RED-500/BAG-STOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.