Anti-Roll Caps-0.687-0.875-0.070-701-1R-RED-FEN STOCK

  • Mfr # 485333

  • Zoro # G806898693


product price:  $955.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Wall Thickness Tolerance
0.060 - 0.080 in
Inside Length
0.875 in
Length Tolerance
0.813 - 0.937 in
Wall Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485333
Zoro #
G806898693
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.875 in
Length Tolerance
0.813 - 0.937 in
Wall Thickness
0.07 in
Inside Dia.
0.687 in

Details

Color
Red
Wall Thickness Tolerance
0.060 - 0.080 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.