Anti-Roll Caps-0.796-0.750-0.070-701-1R-RED, 50PK

  • Mfr # 090696

  • Zoro # G106898676


product price: $53.55
/pk 50, $1.07/ea

Key Features

Color
Red
Inside Dia.
0.796 in
Wall Thickness Tolerance
0.060 - 0.080 in
Inside Length
0.75 in
Length Tolerance
0.688 - 0.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090696
Zoro #
G106898676
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.796 in
Inside Length
0.75 in
Length Tolerance
0.688 - 0.812 in
Wall Thickness
0.07 in

Details

Color
Red
Wall Thickness Tolerance
0.060 - 0.080 in

Description

Anti-Roll Caps-0.796-0.750-0.070-701-1R-RED-50/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.