Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Roll Caps-1.125-1.000-0.070-701-1R-RED, 50PK

  • Mfr # 211687

  • Zoro # G006899346


product price: $73.75
/pk 50, $1.48/ea

Key Features

Color
Red
Wall Thickness
0.07 in
Length Tolerance
0.938 - 1.062 in
Wall Thickness Tolerance
0.060 - 0.080 in
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211687
Zoro #
G006899346
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.07 in
Length Tolerance
0.938 - 1.062 in
Inside Length
1 in
Inside Dia.
1.125 in

Details

Color
Red
Wall Thickness Tolerance
0.060 - 0.080 in

Description

Anti-Roll Caps-1.125-1.000-0.070-701-1R-RED-50/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.