
Anti-Roll Caps-1.313-1.500-0.070-701-1R-RED-FEN STOCK
Mfr # 807742
Zoro # G306899701
product price:Â $586.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Wall Thickness
0.07 in
Inside Length
1.5 in
Length Tolerance
1.438 - 1.562 in
Wall Thickness Tolerance
0.060 - 0.080 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
807742
Zoro #
G306899701
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.07 in
Inside Length
1.5 in
Length Tolerance
1.438 - 1.562 in
Inside Dia.
1.313 in
Details
Color
Red
Wall Thickness Tolerance
0.060 - 0.080 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.