ASA Flange Covers-1250-22-0.065-701-19 YELLOW, 10PK

  • Mfr # 001245

  • Zoro # G606980246


product price:  $326.99
/pk 10, $32.70/ea
Free Shipping & Returns

Key Features

Inside Length
1.44 in
Inside Dia.
11.5 to 12.5 in
Wall Thickness
0.065 in
Color
Yellow
Wall Thickness Tolerance
0.055 - 0.075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
001245
Zoro #
G606980246
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1.44 in
Inside Dia.
11.5 to 12.5 in
Wall Thickness
0.065 in

Details

Color
Yellow
Wall Thickness Tolerance
0.055 - 0.075 in

Description

ASA Flange Covers-1250-22-0.065-701-19-YELLOW-10/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.