ASA Flange Covers-350-6-0.060-709-19 YELLOW, 50PK

  • Mfr # 179830

  • Zoro # G906980168


product price: $207.99
/pk 50, $4.16/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.06 in
Color
Yellow
Inside Dia.
2.485 to 3.48 in
Inside Length
0.4 in
Wall Thickness Tolerance
0.050 - 0.070 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179830
Zoro #
G906980168
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Dia.
2.485 to 3.48 in
Inside Length
0.4 in

Details

Color
Yellow
Wall Thickness Tolerance
0.050 - 0.070 in

Description

ASA Flange Covers-350-6-0.060-709-19-YELLOW-50/BAG-STOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.