Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASA Flange Covers-462-9-0.065-701-19 YELLOW, 25PK

  • Mfr # 097768

  • Zoro # G706980146


product price: $129.99
/pk 25, $5.20/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.065 in
Inside Length
0.5 in
Inside Dia.
3.62 to 4.66 in
Color
Yellow
Wall Thickness Tolerance
0.055 - 0.075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
097768
Zoro #
G706980146
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.065 in
Inside Length
0.5 in
Inside Dia.
3.62 to 4.66 in

Details

Color
Yellow
Wall Thickness Tolerance
0.055 - 0.075 in

Description

ASA Flange Covers-462-9-0.065-701-19-YELLOW-25/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.