Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASA Flange Covers, 462-9-0.065-701-19-YELLOW-STOCK

  • Mfr # 793455

  • Zoro # G106980081


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Inside Length
0.5 in
Wall Thickness Tolerance
0.055 - 0.075 in
Inside Dia.
3.62 to 4.66 in
Wall Thickness
0.065 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793455
Zoro #
G106980081
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.5 in
Inside Dia.
3.62 to 4.66 in
Wall Thickness
0.065 in

Details

Wall Thickness Tolerance
0.055 - 0.075 in
Color
Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.