
ASA Flange Covers, 750-14-0.065-701-19-YELLOW-STOCK
Mfr # 179409
Zoro # G306980188
product price:Â $940.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness Tolerance
0.055 - 0.075 in
Color
Yellow
Inside Dia.
6.5 to 7.5 in
Wall Thickness
0.065 in
Inside Length
0.9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
179409
Zoro #
G306980188
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
6.5 to 7.5 in
Wall Thickness
0.065 in
Inside Length
0.9 in
Details
Wall Thickness Tolerance
0.055 - 0.075 in
Color
Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.