Zoro Homepage

Caps 0.112-0.500-0.030-701-89-BLACK, 25500PK

  • Mfr # 558762

  • Zoro # G906899385


product price: $519.99
/pk 25500, $0.02/ea
Free Shipping & Returns

Key Features

Color
Black
Wall Thickness Tolerance
0.020 to 0.040 in
Wall Thickness
0.03 in
Inside Length
0.5 in
Length Tolerance
0.438 to 0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558762
Zoro #
G906899385
UPC #
-
Country of Origin
China

Dimensions

Wall Thickness
0.03 in
Inside Length
0.5 in
Length Tolerance
0.438 to 0.562 in
Inside Dia.
0.112 in

Details

Color
Black
Wall Thickness Tolerance
0.020 to 0.040 in

Description

S Caps-0.112-0.500-0.030-701-89-BLACK-5100/BAG-25500/BOX-STOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.