Caps 0.140-3.56MM-0.500-12.70MM-0.060-1.52MM-BLACK, 1000PK

  • Mfr # 960788

  • Zoro # G006898479


product price:  $134.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Color
Black
Wall Thickness
0.06 in
Inside Length
0.5 in
Inside Dia.
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
960788
Zoro #
G006898479
UPC #
-
Country of Origin
China

Dimensions

Wall Thickness
0.06 in
Inside Length
0.5 in
Inside Dia.
0.14 in

Details

Color
Black

Description

EPDM Caps-0.140-(3.56MM)-0.500-(12.70MM)-0.060-(1.52MM)-BLACK-1000/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.