Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caps 0.313-1.000-0.060-BLACK, 50PK

  • Mfr # 909148

  • Zoro # G606899210


product price: $26.55
/pk 50, $0.53/ea

Key Features

Color
Black
Inside Length
1 in
Wall Thickness
0.06 in
Inside Dia.
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909148
Zoro #
G606899210
UPC #
-
Country of Origin
China

Dimensions

Inside Length
1 in
Wall Thickness
0.06 in
Inside Dia.
0.313 in

Details

Color
Black

Description

EPDM Caps-0.313-1.000-0.060-BLACK-50 / BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.