Zoro Homepage

Caps 0.500-0.500-0.055-701-1R-RED, 1000PK

  • Mfr # 003387

  • Zoro # G906154279


product price: $225.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Labware Closure Color
Red
Wall Thickness
0.055 in
Inside Dia.
0.5 in
Length Tolerance
0.438 to 0.562 in
Inside Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
003387
Zoro #
G906154279
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.055 in
Inside Dia.
0.5 in
Length Tolerance
0.438 to 0.562 in
Inside Length
0.5 in

Details

Labware Closure Color
Red
Wall Thickness Tolerance
0.045 to 0.065 in

Description

S Caps-0.500-0.500-0.055-701-1R-RED-1000 / BAG-STOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.