Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caps-1.000-1.000-0.060-701-89-BLACK,

  • Mfr # 707749

  • Zoro # G806898631


product price: $82.55
/pk 100, $0.83/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Length
1 in
Wall Thickness Tolerance
0.050 to 0.070 in
Inside Dia.
1 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707749
Zoro #
G806898631
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1 in
Inside Dia.
1 in
Wall Thickness
0.06 in
Length Tolerance
0.938 to 1.062 in

Details

Color
Black
Wall Thickness Tolerance
0.050 to 0.070 in

Description

S Caps-1.000-1.000-0.060-701-89-BLACK-PKG 100 PCS/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.