Caps 2.000-1.500-0.065-701-1R-RED, 25PK

  • Mfr # 399944

  • Zoro # G606898459


product price:  $50.79
/pk 25, $2.03/ea

Key Features

Color
Red
Inside Length
1.5 in
Inside Dia.
2 in
Length Tolerance
1.437 to 1.562 in
Wall Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399944
Zoro #
G606898459
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1.5 in
Inside Dia.
2 in
Length Tolerance
1.437 to 1.562 in
Wall Thickness
0.065 in

Details

Color
Red
Wall Thickness Tolerance
0.055 to 0.065 in

Description

S Caps-2.000-1.500-0.065-701-1R-RED-25 / BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.