Zoro Homepage

Covers-500-9-0.065-701-19-YELLOW,

  • Mfr # 060428

  • Zoro # G806980367


product price: $161.99
/pk 25, $6.48/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.065 in
Color
Yellow
Inside Dia.
4 to 5 in
Inside Length
0.625 in
Wall Thickness Tolerance
0.055 - 0.075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060428
Zoro #
G806980367
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.065 in
Inside Dia.
4 to 5 in
Inside Length
0.625 in

Details

Color
Yellow
Wall Thickness Tolerance
0.055 - 0.075 in

Description

ASA Flange Covers-500-9-0.065-701-19-YELLOW-25/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.