Zoro Homepage

Covers-FC-150-0.040-709-19-YELLOW,

  • Mfr # 867943

  • Zoro # G606980321


product price: $168.99
/pk 100, $1.69/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.5 to 2.195 in
Wall Thickness Tolerance
0.030 - 0.050 in
Wall Thickness
0.04 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
867943
Zoro #
G606980321
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.5 to 2.195 in
Wall Thickness
0.04 in

Details

Wall Thickness Tolerance
0.030 - 0.050 in
Color
Yellow

Description

FC Flange Covers-FC-150-0.040-709-19-YELLOW-100/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.