Zoro Homepage

Covers-FC-300-0.060-701-19-YELLOW,

  • Mfr # 247886

  • Zoro # G506980285


product price: $53.55
/pk 10, $5.35/ea

Key Features

Wall Thickness Tolerance
0.050 - 0.070 in
Color
Yellow
Inside Dia.
3 to 3.6 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247886
Zoro #
G506980285
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3 to 3.6 in
Wall Thickness
0.06 in

Details

Wall Thickness Tolerance
0.050 - 0.070 in
Color
Yellow

Description

FC Flange Covers-FC-300-0.060-701-19-YELLOW-10/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.