Zoro Homepage

Covers-FC-400-0.060-701-19-YELLOW,

  • Mfr # 493909

  • Zoro # G806980336


product price: $454.99
/pk 175, $2.60/ea
Free Shipping & Returns

Key Features

Color
Yellow
Inside Dia.
4 to 4.69 in
Wall Thickness
0.06 in
Wall Thickness Tolerance
0.050 - 0.070 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493909
Zoro #
G806980336
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
4 to 4.69 in
Wall Thickness
0.06 in

Details

Color
Yellow
Wall Thickness Tolerance
0.050 - 0.070 in

Description

FC Flange Covers-FC-400-0.060-701-19-YELLOW-175/BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.