Zoro Homepage

Covers-FC-525-0.060-701-19-YELLOW,

  • Mfr # 167206

  • Zoro # G906980144


product price: $227.99
/pk 25, $9.12/ea
Free Shipping & Returns

Key Features

Inside Dia.
5.25 to 5.94 in
Wall Thickness
0.06 in
Color
Yellow
Wall Thickness Tolerance
0.050 - 0.070 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167206
Zoro #
G906980144
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5.25 to 5.94 in
Wall Thickness
0.06 in

Details

Color
Yellow
Wall Thickness Tolerance
0.050 - 0.070 in

Description

FC Flange Covers-FC-525-0.060-701-19-YELLOW-25/BAG-STOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.