Zoro Homepage

Covers-SR3400-0.070-701-19-YELLOW,

  • Mfr # 147909

  • Zoro # G406980354


product price: $147.99
/pk 50, $2.96/ea
Free Shipping & Returns

Key Features

Wall Thickness Tolerance
0.050 - 0.070 in
Color
Yellow
Length Tolerance
0.563 - 0.687 in
Inside Dia.
3.15 to 3.4 in
Inside Length
0.375 to 0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147909
Zoro #
G406980354
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
0.563 - 0.687 in
Inside Dia.
3.15 to 3.4 in
Inside Length
0.375 to 0.625 in
Wall Thickness
0.07 in

Details

Wall Thickness Tolerance
0.050 - 0.070 in
Color
Yellow

Description

SR Flange Covers-SR3400-0.070-701-19-YELLOW-50/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.