Zoro Homepage

EPDM Caps-0.187-0.250-0.060-BLACK, 5000PK

  • Mfr # 573331

  • Zoro # G906898982


product price: $885.99
/pk 5000, $0.18/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
0.187 in
Wall Thickness
0.06 in
Inside Length
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573331
Zoro #
G906898982
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
0.187 in
Wall Thickness
0.06 in
Inside Length
0.25 in

Details

Color
Black

Description

EPDM Caps-0.187-0.250-0.060-BLACK-5000/BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.