Zoro Homepage

EPDM Plugs-0.187-0.062-0.750-BLACK, 1000PK

  • Mfr # 146069

  • Zoro # G806899751


product price: $184.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Color
Black
Plug Length
0.75 in
Outside Dia.
0.187 in
Inside Dia.
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146069
Zoro #
G806899751
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.75 in
Outside Dia.
0.187 in
Inside Dia.
0.062 in

Details

Color
Black

Description

EPDM Plugs-0.187-0.062-0.750-BLACK-1000 / BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.