Zoro Homepage

EPDM Plugs-0.500-0.313-0.813-BLACK, 100PK

  • Mfr # 843878

  • Zoro # G806899133


product price: $41.59
/pk 100, $0.42/ea

Key Features

Color
Black
Plug Length
0.813 in
Inside Dia.
0.313 in
Outside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843878
Zoro #
G806899133
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.813 in
Inside Dia.
0.313 in
Outside Dia.
0.5 in

Details

Color
Black

Description

EPDM Plugs-0.500-0.313-0.813-BLACK-100/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.