Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPDM Plugs-0.781-0.626-1.000-EPDM, 10PK

  • Mfr # 191860

  • Zoro # G906899774


product price: $9.69
/pk 10, $0.97/ea

Key Features

Color
Black
Inside Dia.
0.626 in
Outside Dia.
0.781 in
Plug Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191860
Zoro #
G906899774
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
0.626 in
Outside Dia.
0.781 in
Plug Length
1 in

Details

Color
Black

Description

EPDM Plugs-0.781-0.626-1.000-EPDM-10 / BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.