Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPDM Pull Plugs-0.140-0.082-0.625-0.625-BLACK, 100PK

  • Mfr # 901727

  • Zoro # G106898553


product price: $46.15
/pk 100, $0.46/ea

Key Features

Color
Black
Outside Dia.
0.14 in
Plug Length
0.625 in
Inside Dia.
0.082 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901727
Zoro #
G106898553
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.14 in
Plug Length
0.625 in
Inside Dia.
0.082 in

Details

Color
Black

Description

EPDM Pull Plugs-0.140-0.082-0.625-0.625-BLACK-100/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.