Zoro Homepage

EPDM Pull Plugs-0.281-0.138-1.000-1.000-BLACK, 200PK

  • Mfr # 847265

  • Zoro # G606899302


product price: $70.99
/pk 200, $0.35/ea

Key Features

Color
Black
Inside Dia.
0.138 in
Plug Length
1 in
Outside Dia.
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847265
Zoro #
G606899302
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
0.138 in
Plug Length
1 in
Outside Dia.
0.281 in

Details

Color
Black

Description

EPDM Pull Plugs-0.281-0.138-1.000-1.000-BLACK-200/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.