EZ Tabs-0.303-0.750-0.055-727-89-BLACK-HEAT TREATED SKID-STOCK

  • Mfr # 336774

  • Zoro # G906980229


product price:  $1,137.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.055 in
Inside Dia.
0.303 in
Inside Length
0.75 in
Color
Black
Wall Thickness Tolerance
0.045 - 0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
336774
Zoro #
G906980229
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.055 in
Inside Dia.
0.303 in
Inside Length
0.75 in
Length Tolerance
0.688 - 0.812 in

Details

Color
Black
Wall Thickness Tolerance
0.045 - 0.065 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.