Zoro Homepage

EZ Tabs-0.490-0.750-0.055-714-89-BLACK-STOCK

  • Mfr # 005581

  • Zoro # G006154278


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Labware Closure Color
BLACK
Inside Length
0.75 in
Length Tolerance
0.688 - 0.812 in
Wall Thickness Tolerance
0.045 - 0.065 in
Wall Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
005581
Zoro #
G006154278
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.75 in
Length Tolerance
0.688 - 0.812 in
Wall Thickness
0.055 in
Inside Dia.
0.49 in

Details

Labware Closure Color
BLACK
Wall Thickness Tolerance
0.045 - 0.065 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.