Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ Tabs-0.677-0.750-0.055-714-89-BLACK-STOCK

  • Mfr # 317405

  • Zoro # G706980269


product price: $1,156.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness Tolerance
0.045 - 0.065 in
Wall Thickness
0.055 in
Inside Dia.
0.677 in
Color
Black
Inside Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317405
Zoro #
G706980269
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.055 in
Inside Dia.
0.677 in
Inside Length
0.75 in
Length Tolerance
0.688 - 0.812 in

Details

Wall Thickness Tolerance
0.045 - 0.065 in
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.