Zoro Homepage

EZ Tabs, 0.860-0.500-0.055-701-89-BLACK, 50PK

  • Mfr # 585135

  • Zoro # G306980256


product price: $43.29
/pk 50, $0.87/ea

Key Features

Inside Length
0.5 in
Wall Thickness
0.055 in
Length Tolerance
0.438 - 0.562 in
Wall Thickness Tolerance
0.045 - 0.065 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585135
Zoro #
G306980256
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.5 in
Wall Thickness
0.055 in
Length Tolerance
0.438 - 0.562 in
Inside Dia.
0.86 in

Details

Wall Thickness Tolerance
0.045 - 0.065 in
Color
Black

Description

EZ Tabs-0.860-0.500-0.055-701-89-BLACK-PKG 50 PCS PER BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.