Zoro Homepage

EZ Tabs, 0.860-1.000-0.055-714-89-BLACK, 300PK

  • Mfr # 292738

  • Zoro # G906980120


product price: $160.99
/pk 300, $0.54/ea
Free Shipping & Returns

Key Features

Inside Dia.
0.86 in
Color
Black
Wall Thickness
0.055 in
Inside Length
1 in
Wall Thickness Tolerance
0.045 - 0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292738
Zoro #
G906980120
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.86 in
Wall Thickness
0.055 in
Inside Length
1 in
Length Tolerance
0.938 - 1.062 in

Details

Color
Black
Wall Thickness Tolerance
0.045 - 0.065 in

Description

EZ Tabs-0.860-1.000-0.055-714-89-BLACK-300 / BAG-STOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.