Zoro Homepage

EZ Tabs, 1.250-1.000-0.055-714-89-BLACK, 180PK

  • Mfr # 097498

  • Zoro # G206980066


product price: $161.99
/pk 180, $0.90/ea
Free Shipping & Returns

Key Features

Inside Length
1 in
Inside Dia.
1.25 in
Color
Black
Wall Thickness
0.055 in
Length Tolerance
0.938 - 1.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
097498
Zoro #
G206980066
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1 in
Inside Dia.
1.25 in
Wall Thickness
0.055 in
Length Tolerance
0.938 - 1.062 in

Details

Color
Black
Wall Thickness Tolerance
0.045 - 0.065 in

Description

EZ Tabs-1.250-1.000-0.055-714-89-BLACK-180 / BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.