FC Flange Covers-FC-131-0.040-709-19-YELLOW, 25PK

  • Mfr # 711440

  • Zoro # G806979989


product price:  $41.99
/pk 25, $1.68/ea

Key Features

Color
Yellow
Wall Thickness Tolerance
0.030 - 0.050 in
Inside Dia.
1.93 to 1.31 in
Wall Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
711440
Zoro #
G806979989
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.93 to 1.31 in
Wall Thickness
0.04 in

Details

Color
Yellow
Wall Thickness Tolerance
0.030 - 0.050 in

Description

FC Flange Covers-FC-131-0.040-709-19-YELLOW-25/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.