Shop STOCKCAP
See all product information
Create Account
FC Flange Covers-FC-250-0.060-701-19-YELLOW-STOCK
- Mfr # 228640
- Zoro # G906980342
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Inside Dia.
2.5 to 3.18 in
Wall Thickness
0.06 in
Wall Thickness Tolerance
0.050 - 0.070 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 228640
- Zoro #
- G906980342
- UPC #
- -
- Country of Origin
- United States
- Color
- Yellow
- Wall Thickness Tolerance
- 0.050 - 0.070 in
Dimensions
- Inside Dia.
- 2.5 to 3.18 in
- Wall Thickness
- 0.06 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.