FC Flange Covers-FC-300-0.060-701-19-YELLOW, 50PK

  • Mfr # 934029

  • Zoro # G106980319


product price:  $217.99
/pk 50, $4.36/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.06 in
Wall Thickness Tolerance
0.050 - 0.070 in
Color
Yellow
Inside Dia.
3 to 3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
934029
Zoro #
G106980319
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Dia.
3 to 3.6 in

Details

Wall Thickness Tolerance
0.050 - 0.070 in
Color
Yellow

Description

FC Flange Covers-FC-300-0.060-701-19-YELLOW-50/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.