FC Flange Covers-FC-350-0.060-701-19-YELLOW, 50PK

  • Mfr # 645512

  • Zoro # G206980141


product price:  $303.99
/pk 50, $6.08/ea
Free Shipping & Returns

Key Features

Color
Yellow
Wall Thickness
0.06 in
Inside Dia.
3.5 to 4.155 in
Wall Thickness Tolerance
0.050 - 0.070 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
645512
Zoro #
G206980141
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Dia.
3.5 to 4.155 in

Details

Color
Yellow
Wall Thickness Tolerance
0.050 - 0.070 in

Description

FC Flange Covers-FC-350-0.060-701-19-YELLOW-50/BAG-STOCK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.