FC Flange Covers-FC-400-0.060-701-19-YELLOW, 25PK

  • Mfr # 797688

  • Zoro # G906980106


product price:  $156.99
/pk 25, $6.28/ea
Free Shipping & Returns

Key Features

Color
Yellow
Wall Thickness
0.06 in
Inside Dia.
4 to 4.69 in
Wall Thickness Tolerance
0.050 - 0.070 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
797688
Zoro #
G906980106
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Dia.
4 to 4.69 in

Details

Color
Yellow
Wall Thickness Tolerance
0.050 - 0.070 in

Description

FC Flange Covers-FC-400-0.060-701-19-YELLOW-25/BAG-STOCK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.